Motion
HWCB 1.750

NEXEN GROUP
HWCB 1.750

Bushing - For Use With HWCB Series Clutch/Brake, Straight Shaft, 1.7500 in Bore
Mi Item #00897517
MFR #HWCB 1.750
Price$286.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
HWCB 1.750

Bushing - For Use With HWCB Series Clutch/Brake, Straight Shaft, 1.7500 in Bore
Mi Item #00897517
MFR #HWCB 1.750

Mfr description
833400 HWCB BUSHING (2 REQ'D)
  • Includes keys and longer set screws when required
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$286.86/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Bore Size
    1.7500 in
  • Weight
    1.00 lbs

Details

  • Additional Details
    Two bushings are usually required.
  • Bore Style
    Straight Shaft
  • For Use With Series
    HWCB Series Clutch/Brake
  • Manufacturer Product Page
  • Parts Category
    Adapters, Bushings & Couplings
  • Ratings
    CE, and RoHS
  • UPC_NO
    662284159630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)