Motion
MT1811025
Taper Length Drill Bit - 1320 Series, High Speed Steel Material, 25/64 in Drill Bit Size, 5-5/8 in Flute Length, 7 in Overall Length
MI ITEM #00897731
MFR #MT1811025
List Price$42.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1320 Series, High Speed Steel Material, 25/64 in Drill Bit Size, 5-5/8 in Flute Length, 7 in Overall Length
MI ITEM #00897731
MFR #MT1811025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.85/each for your price

Overview

Mfr description
11025 1320 25/64HD TL DRILL/TANG

Specifications

  • Drill Bit Size
    25/64 in
  • Flute Length
    5-5/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    7 in
  • Coolant Delivery
    External
  • Series
    1320

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text