Motion
25D
10005 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, Steel Material
Mi Item #00897786
MFR #25D
Price$71.94/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10005 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, Steel Material
Mi Item #00897786
MFR #25D

Mfr description
25D STL ALLI LACING (4SET/BOX) 10005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.94/bx

Specifications

Dimensions

  • Weight
    1.40 lbs

Details

  • Accessory Type
    Transmission Belt Lacing Strip
  • Material
    Steel
  • Package Quantity
    6 Sets Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)