Motion
326
Silicone Sealant - Red, Silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
Mi Item #00897796
MFR #326
Price$16.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Red, Silicone Base, 10.3 oz, Cartridge, 10-20 minutes Cure Time
Mi Item #00897796
MFR #326

Mfr description
32610 RED HI-TEMP SILICONE CTDG 10.3OZ
  • Provides a protective coating where parts must perform at temperatures up to 500°F
  • Used in critical bonding, sealing, potting, and encapsulating applications
  • Paste grade acetoxy silicone
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.85/each

Specifications

Dimensions

  • Package Size
    10.3 oz
  • VOC Content
    23 g/L

Details

  • Application
    -35°F to 140°F
  • Chemical Base
    Silicone
  • Color
    Red
  • Cure Time
    10-20 minutes
  • Flash Point
    212 °F
  • Operating Temperature Range
    -40°F to 400°F
  • Package Type
    Cartridge
  • Standards Met
    FDA/USDA,NSF Standard 51,UL Recognized,ASTM C920,Type S,Grade NS,Class 25
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)