Motion
27KS

FLEXCO
27KS

10519 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, 316 Stainless Steel Material
Mi Item #00898107
MFR #27KS
Price$315.75/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
27KS

10519 Conveyor Belt Fastener System Accessories - Transmission Belt Lacing Strip, 316 Stainless Steel Material
Mi Item #00898107
MFR #27KS

Mfr description
27KS SS ALLI LACING (4SET/BOX) 10519
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.75/bx

Specifications

Dimensions

  • Weight
    1.79 lbs

Details

  • Accessory Type
    Transmission Belt Lacing Strip
  • Material
    316 Stainless Steel
  • Package Quantity
    4 Sets Per Box
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)