Specifications
Dimensions
- Port Size1/8 NPT or 5/32 Plastic Tubing
- Weight4.50 lbs
Details
- Additional DetailsCaliper for XTB 10-18 single disc tension brakes.
- FinishBare Cast Aluminum
- For Use With SeriesXTB Series Brakes
- Kits835643 (Facing Kit Ultra LCO), 835471 (Facing Kit LCO), 835631 (Facing Kit Low Dust)
- Manufacturer Product Page
- Operating Range1-80 psi
- Parts CategoryDiscs, Drums, Hubs & Calipers
- RatingsCE, and RoHS
- SeriesXTB 10-18 Single Disc Caliper
- UPC_NO662284207119
Overview
Mfr description
835451 XTB-1018 CALIPER