Motion
VT-980-T-24-0325

SYSTEM PLAST
VT-980-T-24-0325

Solus® Flat Top Conveyor Chain Accessory - Curve Track, Black, 3-3/4 in Width, UHMWPE Material
Mi Item #00898237
MFR #VT-980-T-24-0325
Price$261.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VT-980-T-24-0325

Solus® Flat Top Conveyor Chain Accessory - Curve Track, Black, 3-3/4 in Width, UHMWPE Material
Mi Item #00898237
MFR #VT-980-T-24-0325

Mfr description
VT-980-T-24-0325 MODULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.49/each

Specifications

Dimensions

  • Weight
    2.90 lbs
  • Width
    3-3/4 in

Details

  • Accessory Type
    Curve Track
  • CAD Drawing
  • Color
    Black
  • Manufacturer Product Page
  • Material
    UHMWPE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)