Motion
HRFON160VE10B1.X/12

HYDAC CORP
HRFON160VE10B1.X/12

02074648 Hydraulic Return Line Filter - HRF Series, 160 Size, 10 micron, 42 gpm Max Flow, Optimicron®, Visual Pop-UP - (Auto Reset), Fiberglass Element Material
MI ITEM #00898280
MFR #HRFON160VE10B1.X/12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRFON160VE10B1.X/12

02074648 Hydraulic Return Line Filter - HRF Series, 160 Size, 10 micron, 42 gpm Max Flow, Optimicron®, Visual Pop-UP - (Auto Reset), Fiberglass Element Material
MI ITEM #00898280
MFR #HRFON160VE10B1.X/12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HRF ON 160VE10B1.X/12

Specifications

  • Filter Type
    Low Pressure Return Line - In Tank
  • Mounting Configuration
    In-line, Tank
  • Series
    HRF
  • Size
    160
  • Filter Rating
    10 micron
  • Maximum Flow Rate
    42 gpm
  • Media Type
    Optimicron®
  • Indicator Type
    Visual Pop-UP - (Auto Reset)
  • Element Material
    Fiberglass
  • Port 1 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Port 2 Size/Type
    SAE 20 (1-5/8–12 UN)
  • Overall Length
    208 mm
  • Fluid Comp
    Petroleum Oil, Synthetic Fluids
  • Head Material
    Aluminum
  • Seal Material
    Nitrile Rubber (NBR)
  • Standards Met
    ANSI, ISO, NFPA T2.6.1
  • Bowl Style
    Housing With Lid
  • Bowl Material
    Aluminum
  • Additional Details
    Non-Welded Housing Design
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text