Motion
61512
Silicone Sealant - Clear, Silicone Base, Aerosol Can, 10.25 oz, Form: Liquid
Mi Item #00898318
MFR #61512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Clear, Silicone Base, Aerosol Can, 10.25 oz, Form: Liquid
Mi Item #00898318
MFR #61512

Mfr description
61512 SILICONE FOODGRADE 10.25OZ CAN
  • Excellent plastic and rubber lubricant
  • Food grade for lubricating food processing equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    10.25 oz

Details

  • Application
    -4°F to 140°F
  • Color
    Clear
  • Operating Temperature Range
    -4°F to 240°F
  • Package Type
    Aerosol Can
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)