Motion
837000
Single Puck Caliper Brake - Air/None, Low Coefficient, Foot Mounted
Mi Item #00898398
MFR #837000
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Puck Caliper Brake - Air/None, Low Coefficient, Foot Mounted
Mi Item #00898398
MFR #837000

Mfr description
837000 SINGLE PUCK CALIPER 1000
  • Light duty drag brakes are perfect for custom applications where space is limited and which do not require a full caliper
  • 2 Piston sizes, Models 625 & 1000
  • “O” ring sealed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Dimensions

  • Disc Thickness
    Unlimited
  • Port Size
    1/8 NPT
  • Weight
    1.00 lbs

Details

  • 2D Drawing
  • Additional Details
    No spring return so some facing drag is possible due to piston O-ring sticking. Typically used in light linear or rotary tension control applications.
  • Approximate Brake Facing Life
    2022 hp/hr
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Effective Area
    0.8 in²
  • Brake Facing Type
    Low Coefficient
  • Brake Peak Thermal Input Rate
    1.00 hp
  • Brake Series
    Single Puck Caliper
  • Clutch Category
    Caliper Brake
  • Clutch Type
    Caliper Disc
  • Combination Type
    Brake Only
  • Design
    Caliper Disc Brake
  • Disc Working Radius In.
    WR=D/2-0.5 For 6.000 in. or Larger Discs
  • Drive Arrangement
    Housing Mount
  • Engagement/Release
    Air Engaged/Release None
  • Finish
    Bare Aluminum
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    77 in-lbs with a 10.000" Disc
  • Min Engagement Pressure
    1 psi, 0.069 bar
  • Model
    1000 Puck
  • Mounting Configuration
    Foot Mounted
  • Open Or Enclosed Design
    Open
  • Product Type
    Pneumatic Caliper Brakes
  • Ratings
    CE, and RoHS
  • Recommended Control
    940011 (3-Way N.O.), 940012 (3-Way N.C.), 940017 (3-Way N.C. 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Restrictions
    No Spring Return So Some Facing Drag Possible Due To Piston O-Ring Sticking
  • Series
    1000 Puck
  • Static Torque Factor Broken In
    17 lb-ft @ 80 psi
  • Temperature Range
    0 to 65 °C, 32 to 150 °F
  • UPC_NO
    662284160315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)