Motion
835471
Facing Kit - For Use With XTB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 1962 hp/hr per set
Mi Item #00898485
MFR #835471
Price$165.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With XTB Series Brakes, Low Coefficient Brake Facing, Green Brake Facing Edge Color Code, Brake Facing Life 1962 hp/hr per set
Mi Item #00898485
MFR #835471

Mfr description
835471 FACING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.64/each

Specifications

Dimensions

  • Weight
    1.00 lbs

Details

  • Additional Details
    Low coefficient facings provide 40% less torque output, 200% more facing life than standard facings. Consult nexen before using non-original facing types. A good choice for low torque extended life, or low speed process. Nexen offers a rebuilding service for most products, contact Motion Industries for more detail on these services.
  • Approximate Brake Facing Life
    1962 hp/hr per set
  • Brake Facing Edge Color Code
    Green
  • Brake Facing Type
    Low Coefficient
  • For Use With Series
    XTB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    XTB Sizes 10 thru 18
  • UPC_NO
    662284207027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)