Motion
XTB-1018 CALIPER DUAL ROTOR

NEXEN GROUP
XTB-1018 CALIPER DUAL ROTOR

Caliper Assembly - For Use With XTB Series Brakes, Bare Cast Aluminum Finish
Mi Item #00898543
MFR #XTB-1018 CALIPER DUAL ROTOR
Price$1,626.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NEXEN GROUP
XTB-1018 CALIPER DUAL ROTOR

Caliper Assembly - For Use With XTB Series Brakes, Bare Cast Aluminum Finish
Mi Item #00898543
MFR #XTB-1018 CALIPER DUAL ROTOR

Mfr description
835500 CALIPER ASSY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,626.10/each

Specifications

Dimensions

  • Port Size
    1/8 NPT or 5/32 Plastic Tubing
  • Weight
    5.00 lbs

Details

  • Additional Details
    Caliper for XTB 10-18 dual disc tension brakes.
  • Finish
    Bare Cast Aluminum
  • For Use With Series
    XTB Series Brakes
  • Kits
    835643 (Facing Kit Ultra LCO), 835471 (Facing Kit LCO), 835631 (Facing Kit Low Dust)
  • Manufacturer Product Page
  • Operating Range
    1-80 psi
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Series
    XTB 10-18 Dual Disc Caliper
  • UPC_NO
    662284224819
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)