Motion
MT1811052
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #59 Drill Bit Size, 1-1/8 in Flute Length, 2-1/4 in Overall Length
MI ITEM #00898580
MFR #MT1811052
List Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #59 Drill Bit Size, 1-1/8 in Flute Length, 2-1/4 in Overall Length
MI ITEM #00898580
MFR #MT1811052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.87/each for your price

Overview

Mfr description
11052 1322 TAPER LENGTH DRL #59

Specifications

  • Drill Bit Size
    #59
  • Flute Length
    1-1/8 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    2-1/4 in
  • Coolant Delivery
    External
  • Series
    1322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text