Motion
PEM8418

ENERPAC
PEM8418

Electric Hydraulic Pump - 25.00 gal Reservoir
Mi Item #00898604
MFR #PEM8418
Price$74,106.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PEM8418

Electric Hydraulic Pump - 25.00 gal Reservoir
Mi Item #00898604
MFR #PEM8418

Mfr description
PEM-8418 PUMP, ELECTRIC, 4-WAY VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74,106.69/each

Specifications

Dimensions

  • Weight
    720 lbs, 326.59 kg

Details

  • Max Pressure
    689 bar, 10000 psi
  • Pressure Rating
    3700 to 10000 psi; 255 to 689 bar
  • Product Types
    Electric Hydraulic Pump
  • Reservoir Capacity
    25.00 gal (US)
  • Sound Level
    78 to 84 dB(a)
  • Used With Cylinders
    Double-acting
  • Valve Type
    4-way, 3-position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)