Motion
835580
Facing Kit - For Use With XTB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 4008 hp/hr per set
Mi Item #00898607
MFR #835580
Price$210.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With XTB Series Brakes, Standard Coefficient Brake Facing, Red Brake Facing Edge Color Code, Brake Facing Life 4008 hp/hr per set
Mi Item #00898607
MFR #835580

Mfr description
835580 PAD
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.08/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Brake Facing Life
    4008 hp/hr per set
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Type
    Standard Coefficient
  • For Use With Series
    XTB Series Brakes
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    XTB Size 22 and 30
  • UPC_NO
    662284225144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)