Motion
JJA2510C

SIMPLEX
JJA2510C

JJ Series Super Jacks, 25 ton Capacity, 5 in Stroke, Aluminum Jack Housing -
MI ITEM #00898658
MFR #JJA2510C
List Price$4,583.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJA2510C

JJ Series Super Jacks, 25 ton Capacity, 5 in Stroke, Aluminum Jack Housing -
MI ITEM #00898658
MFR #JJA2510C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,583.50/each for your price

Overview

Mfr description
JJA2510C SUPER JACK 25 TON
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
  • Ball bearings for smooth operation and low handle effort
  • Manufacturer: Simplex

Specifications

  • Capacity
    25 ton
  • Stroke
    5.000 in
  • Lowered Height
    10.250 in
  • Raised Height
    15.250 in
  • Weight
    34 lbs
  • Power Source
    Mechanical
  • Handle Effort
    6 ton
  • Housing Material
    Aluminum
  • Series / Type
    JJ Series / Super Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text