Motion
L300S-U
9000 Series Rotary Union, L300S, 3/4 in. Pipe, 3/4 in. NPT, Dual Flow, Left Hand
MI ITEM #00898688
MFR #L300S-U
Your Price$569.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9000 Series Rotary Union, L300S, 3/4 in. Pipe, 3/4 in. NPT, Dual Flow, Left Hand
MI ITEM #00898688
MFR #L300S-U

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$569.70/each(List $683.65)

Overview

Mfr description
L300S-U ROTATING JOINT
  • Bellows sealing system provides superior performance.
  • Dual bearings ensure superior alignment.
  • Superior sealing system resists debris build-up and clogging.
  • Easy mount flange design.

Specifications

  • Rotary Union Type
    Hot Oil / Steam / Water
  • Thread Size
    3/4 in
  • Connection
    NPT
  • Rotation
    Left Hand
  • Water Pressure
    250 psi
  • Steam Pressure
    175 psi
  • Hot Oil Pressure
    100 psi
  • Steam Temperature
    378 °F
  • Hot Oil Temperature
    600 °F
  • Flow
    Dual
  • Hydraulic Fluid
    No
  • ECCN
    EAR99
  • Harmonization Code
    8481.80.9015
  • Weight
    4.00 lbs
  • Series
    9000 Series
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text