Motion
JJA2515C

SIMPLEX
JJA2515C

JJ Series Super Jacks, 25 ton Capacity, 9 in Stroke, Aluminum Jack Housing -
MI ITEM #00898721
MFR #JJA2515C
List Price$6,875.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJA2515C

JJ Series Super Jacks, 25 ton Capacity, 9 in Stroke, Aluminum Jack Housing -
MI ITEM #00898721
MFR #JJA2515C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,875.25/each for your price

Overview

Mfr description
JJA2515C SUPER JACK 25 TON
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
  • Ball bearings for smooth operation and low handle effort
  • Manufacturer: Simplex

Specifications

  • Capacity
    25 ton
  • Stroke
    9.000 in
  • Lowered Height
    14.870 in
  • Raised Height
    23.870 in
  • Weight
    43 lbs
  • Power Source
    Mechanical
  • Handle Effort
    6 ton
  • Housing Material
    Aluminum
  • Series / Type
    JJ Series / Super Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought