Motion
MT1811058
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #53 Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00898767
MFR #MT1811058
List Price$12.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #53 Drill Bit Size, 1-3/4 in Flute Length, 3 in Overall Length
MI ITEM #00898767
MFR #MT1811058

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.87/each for your price

Overview

Mfr description
11058 1322 TAPER LENGTH DRL #53

Specifications

  • Drill Bit Size
    #53
  • Flute Length
    1-3/4 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    3 in
  • Coolant Delivery
    External
  • Series
    1322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text