Motion
MT1811060
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #51 Drill Bit Size, 2 in Flute Length, 3-3/4 in Overall Length
MI ITEM #00898835
MFR #MT1811060
List Price$13.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #51 Drill Bit Size, 2 in Flute Length, 3-3/4 in Overall Length
MI ITEM #00898835
MFR #MT1811060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.57/each for your price

Overview

Mfr description
11060 1322 TAPER LENGTH DRL #51

Specifications

  • Drill Bit Size
    #51
  • Flute Length
    2 in
  • Material
    High Speed Steel
  • Finish Coating
    Black Oxide
  • Point Angle
    118 °
  • Overall Length
    3-3/4 in
  • Coolant Delivery
    External
  • Series
    1322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text