Motion
JJ5010B

SIMPLEX
JJ5010B

JJ Series Super Jacks, 50 ton Capacity, 4 in Stroke, Steel Jack Housing -
Mi Item #00898848
MFR #JJ5010B
Price$7,152.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJ5010B

JJ Series Super Jacks, 50 ton Capacity, 4 in Stroke, Steel Jack Housing -
Mi Item #00898848
MFR #JJ5010B

Mfr description
JJ5010B SUPER JACK 50 TON
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,152.93/each

Specifications

Dimensions

  • Handle Effort
    4 ton
  • Lowered Height
    10.310 in
  • Raised Height
    14.310 in
  • Stroke
    4.000 in
  • Weight
    80 lbs

Details

  • Capacity
    50 ton
  • Housing Material
    Steel
  • Power Source
    Mechanical
  • Series / Type
    JJ Series / Super Jack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)