Motion
841600
J Series Drum Brake - Standard Coefficient, Max Static Torque 375 inlbs
Mi Item #00898890
MFR #841600
Price$1,028.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
J Series Drum Brake - Standard Coefficient, Max Static Torque 375 inlbs
Mi Item #00898890
MFR #841600

Mfr description
841600 J BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,028.63/each

Specifications

Dimensions

  • Port Size
    1/8 NPT
  • Weight
    3.00 lbs

Details

  • 2D Drawing
  • Accessory Type
    842000 (J-Brake Drum Blank Bore), 842300 (J-Brake Drum 1.000" NO K.W.), 842100 (J-Bracket)
  • Additional Details
    This brake assembly will drag on the drum unless the self centering bracket is used.
  • Approximate Brake Facing Life
    115 hp/hr
  • Brake Air Chamber Vol When Worn Out
    4.909 in³
  • Brake Air Chamber Volume When New
    4.909 in³
  • Brake Facing Edge Color Code
    Red
  • Brake Facing Effective Area
    8.0 in²
  • Brake Facing Type
    Standard Coefficient
  • Brake Heat Sink Capacity
    25000 ft-lbs
  • Brake Peak Thermal Input Rate
    16.00 hp
  • Brake Series
    J
  • Engagement/Release
    Air/Spring
  • Facing Kit
    845175
  • Finish
    Black Oxide
  • Function
    Stopping, Holding, Tensioning
  • Instruction Manual
  • Manufacturer Product Page
  • Manufacturer Replacement Parts List
  • Max Brake Continuous Thermal Diss
    0.20 hp
  • Max Pressure
    80 psi
  • Max Static Brake Torque
    375 in
  • Open Or Enclosed Design
    Open
  • Ratings
    CE, And RoHS
  • Recommended Control
    940011 (N.O. 3-Way), 940012 (N.C. 3-Way), 940017 (N.C. 3-Way 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Shaft Inertia
    2.16 lb/in²
  • UPC_NO
    662284160421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)