Motion
JJA5010B

SIMPLEX
JJA5010B

JJ Series, Super Jacks, 50 ton Capacity, 4 in Stroke, Aluminum Jack Housing -
MI ITEM #00898911
MFR #JJA5010B
List Price$8,334.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIMPLEX
JJA5010B

JJ Series, Super Jacks, 50 ton Capacity, 4 in Stroke, Aluminum Jack Housing -
MI ITEM #00898911
MFR #JJA5010B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,334.18/each for your price

Overview

Mfr description
JJA5010B SUPER JACK 50 TON
  • Ratcheting screw jack design
  • Holds the load indefinitely, and will not creep down
  • Positive shoulder stop for safety
  • Ball bearings for smooth operation and low handle effort
  • Manufacturer: Simplex

Specifications

  • Capacity
    50 ton
  • Stroke
    4.000 in
  • Lowered Height
    10.310 in
  • Raised Height
    14.310 in
  • Weight
    61 lbs
  • Power Source
    Mechanical
  • Handle Effort
    4 ton
  • Housing Material
    Aluminum
  • Series / Type
    JJ Series / Super Jack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text