Motion
842300
Brake Drum - For Use With J Series Brakes, Unfinished, 1.0000 in Bore, 5500 rpm, Shaft Inertia 2.16 lb-in², Bare Cast Iron Finish
Mi Item #00899066
MFR #842300
Price$214.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Drum - For Use With J Series Brakes, Unfinished, 1.0000 in Bore, 5500 rpm, Shaft Inertia 2.16 lb-in², Bare Cast Iron Finish
Mi Item #00899066
MFR #842300

Mfr description
842300 J DRUM 2-3/4 1"BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.50/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Weight
    2.50 lbs

Details

  • Bore Style
    Unfinished
  • Brake Heat Sink Capacity
    25000 ft-lbs
  • Finish
    Bare Cast Iron
  • For Use With Series
    J Series Brakes
  • Manufacturer Product Page
  • Max Rpm
    5500 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    2.16 lb/in²
  • UPC_NO
    662284160452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)