Motion
MT1811072
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #39 Drill Bit Size, 2-1/2 in Flute Length, 4-5/8 in Overall Length
MI ITEM #00899183
MFR #MT1811072
Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #39 Drill Bit Size, 2-1/2 in Flute Length, 4-5/8 in Overall Length
MI ITEM #00899183
MFR #MT1811072

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.28/each

Specifications

Dimensions

  • Drill Bit Size
    #39
  • Flute Length
    2-1/2 in
  • Overall Length
    4-5/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1322

Overview

Mfr description
11072 1322 TAPER LENGTH DRL.#39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought