Motion
LFG882LBP-M-K750

NOOK INDUSTRIES
LFG882LBP-M-K750

Acme Screw - 0.7500 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
Mi Item #00899211
MFR #LFG882LBP-M-K750
Price$232.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
LFG882LBP-M-K750

Acme Screw - 0.7500 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
Mi Item #00899211
MFR #LFG882LBP-M-K750

Mfr description
11073 ACME SCR 3/4-3 RH 3 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$232.78/each

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.7600 in

Details

  • Chain Material
    Low Friction Gray
  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)