Motion
11075 ACME SCR 3/4-5 RH 3 FT

NOOK INDUSTRIES
11075 ACME SCR 3/4-5 RH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
Mi Item #00899264
MFR #11075 ACME SCR 3/4-5 RH 3 FT
Price$137.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
11075 ACME SCR 3/4-5 RH 3 FT

Acme Screw - 4140 - Alloy Steel Material, 0.7500 in Nominal Screw Diameter, 36 in Long, Right Hand Thread Direction
Mi Item #00899264
MFR #11075 ACME SCR 3/4-5 RH 3 FT

Mfr description
11075 ACME SCR 3/4-5 RH 3 FT
  • Nook Industries Offers the largest selections of rolled amce screw sizes in the industry.
  • Rolled thread screws are cost effective and are stocked for quick delivery
  • PowerAc™ Inch Acme screws and nuts include a centralizing (C) thread form to prevent wedging and binding.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.06/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.009 in
  • Lead Accuracy
    0.2 in
  • Length
    36 in
  • Nominal Screw Diameter
    0.7500 in
  • Overall Length
    36.0000 in
  • Pitch
    0.2 in
  • Root Diameter Minimum
    0.502 in
  • Threads Per Inch
    5
  • Weight
    1.23 lbs per ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    2C
  • Material
    4140 - Alloy Steel
  • Starts
    1
  • Thread Code
    75
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)