Motion
MT1811076
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #35 Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #00899295
MFR #MT1811076
Price$19.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #35 Drill Bit Size, 2-3/4 in Flute Length, 5-1/8 in Overall Length
MI ITEM #00899295
MFR #MT1811076

Mfr description
11076 1322 TAPER LENGTH DRL #35
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.01/each

Specifications

Dimensions

  • Drill Bit Size
    #35
  • Flute Length
    2-3/4 in
  • Overall Length
    5-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)