Motion
844000
Brake Drum - For Use With 4K Series Brakes, Straight, No Keyway, 1.0000 in Bore, 5500 rpm, Shaft Inertia 9.79 lb-in², Bare Cast Iron Finish
Mi Item #00899341
MFR #844000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Drum - For Use With 4K Series Brakes, Straight, No Keyway, 1.0000 in Bore, 5500 rpm, Shaft Inertia 9.79 lb-in², Bare Cast Iron Finish
Mi Item #00899341
MFR #844000

Mfr description
844000 K DRUM 4" 1" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Weight
    6.00 lbs

Details

  • Bore Style
    Straight, No Keyway
  • Brake Heat Sink Capacity
    70000 ft-lbs
  • Finish
    Bare Cast Iron
  • For Use With Series
    4K Series Brakes
  • Manufacturer Product Page
  • Max Rpm
    5500 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    9.79 lb/in²
  • UPC_NO
    662284160520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)