Motion
845200
8K Series Drum Brake - Standard Coefficient, Max Static Torque 2350 inlbs
MI ITEM #00899449
MFR #845200
Your Price$1,963.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8K Series Drum Brake - Standard Coefficient, Max Static Torque 2350 inlbs
MI ITEM #00899449
MFR #845200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,963.93/each(List $2,013.82)

Overview

Mfr description
845200 8K BRAKE

Specifications

  • Brake Series
    8K
  • Brake Facing Type
    Standard Coefficient
  • Max Static Brake Torque
    2350 in
  • Max Brake Continuous Thermal Diss
    1.50 hp
  • Finish
    Black Oxide
  • Open Or Enclosed Design
    Open
  • Function
    Stopping, Holding, Tensioning
  • Engagement/Release
    Air/Spring
  • Port Size
    1/8 NPT
  • Shaft Inertia
    103.70 lb/in²
  • Brake Facing Edge Color Code
    Red
  • Approximate Brake Facing Life
    1208 hp/hr
  • Brake Facing Effective Area
    3.02 in²
  • Brake Heat Sink Capacity
    278000 ft-lbs
  • Brake Peak Thermal Input Rate
    3.00 hp
  • Max Pressure
    80 psi
  • Brake Air Chamber Volume When New
    6.283 in³
  • Brake Air Chamber Vol When Worn Out
    12.566 in³
  • Ratings
    CE, And RoHS
  • Facing Kit
    845271
  • Recommended Control
    940011 (N.O. 3-Way), 940012 (N.C. 3-Way), 940017 (N.C. 3-Way 0-100 PSI), 940021 (3-Way 5-100 PSI)
  • Accessory Type
    845300 (8K-Brake Drum Blank Bore)
  • Manufacturer Product Page
  • Instruction Manual
  • 2D Drawing
  • Manufacturer Replacement Parts List
  • UPC_NO
    662284160568
  • Weight
    13.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text