Motion
845300
Brake Drum - For Use With 8K Series Brakes, Unfinished Blank Bore, 0.0000 - 3.0000 in Bore, 2700 rpm, Shaft Inertia 103.70 lb-in², Bare Cast Iron Finish
Mi Item #00899502
MFR #845300
Price$559.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Drum - For Use With 8K Series Brakes, Unfinished Blank Bore, 0.0000 - 3.0000 in Bore, 2700 rpm, Shaft Inertia 103.70 lb-in², Bare Cast Iron Finish
Mi Item #00899502
MFR #845300

Mfr description
845300 8K DRUM NO BORE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$559.39/each

Specifications

Dimensions

  • Bore Diameter
    0.0000 - 3.0000 in
  • Bore Size
    0.0000 - 3.0000 in
  • Weight
    24.00 lbs

Details

  • Bore Style
    Unfinished Blank Bore
  • Brake Heat Sink Capacity
    278000 ft-lbs
  • Finish
    Bare Cast Iron
  • For Use With Series
    8K Series Brakes
  • Manufacturer Product Page
  • Max Rpm
    2700 rpm
  • Parts Category
    Discs, Drums, Hubs & Calipers
  • Ratings
    CE, and RoHS
  • Shaft Inertia
    103.70 lb/in²
  • UPC_NO
    662284160605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)