Motion
2764402
7400 Flat White
MI ITEM #00899625
MFR #2764402
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7400 Flat White
MI ITEM #00899625
MFR #2764402

Mfr description
2764402 FLAT WHITE 7400 SYSTEM
  • High-gloss finish: One-coat coverage: Dries tack-free in 2-4 hours
  • Resists chipping, fading, weathering
  • Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Coverage Range
    255-435 ft²
  • Size
    1 GALLON

Details

  • Base Type
    Oil
  • Color
    White
  • Color Family
    White
  • Dry Time
    9 h
  • Exposure
    Exterior, Interior
  • Finish
    FLAT
  • Max Application Temperature
    +38 °C
  • Min Application Temperature
    0 °C
  • Resin Type
    Alkyd Enamel
  • UPC_NO
    020066276492
  • Volatile Organic Compound Content
    450 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)