Motion
845600
Brake Drum - For Use With 12K Series Brakes, Unfinished Blank Bore, 0.0000 - 4.0000 in Bore, 1800 rpm, Shaft Inertia 465.10 lb-in², Bare Cast Iron Finish
MI ITEM #00899664
MFR #845600
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Drum - For Use With 12K Series Brakes, Unfinished Blank Bore, 0.0000 - 4.0000 in Bore, 1800 rpm, Shaft Inertia 465.10 lb-in², Bare Cast Iron Finish
MI ITEM #00899664
MFR #845600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
845600 12K DRUM NO BORE

Specifications

  • Parts Category
    Discs, Drums, Hubs & Calipers
  • For Use With Series
    12K Series Brakes
  • Bore Style
    Unfinished Blank Bore
  • Bore Size
    0.0000 - 4.0000 in
  • Max Rpm
    1800 rpm
  • Shaft Inertia
    465.10 lb/in²
  • Finish
    Bare Cast Iron
  • Ratings
    CE, and RoHS
  • Bore Diameter
    0.0000 - 4.0000 in
  • Brake Heat Sink Capacity
    405000 ft-lbs
  • Manufacturer Product Page
  • UPC_NO
    662284160650
  • Weight
    34.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text