Motion
846972
Facing Kit - For Use With F-450 Series Clutches, FW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 345 hp/hr Facing Life
Mi Item #00899970
MFR #846972
Price$179.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With F-450 Series Clutches, FW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 345 hp/hr Facing Life
Mi Item #00899970
MFR #846972

Mfr description
846972 FW LOCO FACING KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.97/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Clutch Facing Life
    345 hp/hr
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    11.93 in²
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    F-450 Series Clutches, FW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    F-450/FW
  • UPC_NO
    662284160735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)