Motion
MT1811103
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #8 Drill Bit Size, 3-5/8 in Flute Length, 6 in Overall Length
Mi Item #00899992
MFR #MT1811103
Price$16.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #8 Drill Bit Size, 3-5/8 in Flute Length, 6 in Overall Length
Mi Item #00899992
MFR #MT1811103

Mfr description
11103 1322 TAPER LENGTH DRL #8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.27/each

Specifications

Dimensions

  • Drill Bit Size
    #8
  • Flute Length
    3-5/8 in
  • Overall Length
    6 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)