Specifications
Dimensions
- Weight765 lbs, 347 kg
Details
- Max Pressure689 bar, 10000 psi
- Pressure Rating3700 to 10000 psi; 255 to 689 bar
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity25.00 gal (US)
- Sound Level78 to 84 dB(a)
- Used With CylindersDouble-acting
- Valve Type4-way, 3-position
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)