Motion
847072
Facing Kit - For Use With L-600 Series Clutches, LW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 954 hp/hr Facing Life
Mi Item #00900040
MFR #847072
Price$253.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With L-600 Series Clutches, LW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 954 hp/hr Facing Life
Mi Item #00900040
MFR #847072

Mfr description
847072 LW LOCO FACING KIT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$253.68/each

Specifications

Dimensions

  • Weight
    0.50 lbs

Details

  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Approximate Clutch Facing Life
    954 hp/hr
  • Clutch Facing Edge Color Code
    Green
  • Clutch Facing Effective Area
    18.62 in²
  • Clutch Facing Type
    Low Coefficient
  • For Use With Series
    L-600 Series Clutches, LW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    L-600/LW
  • UPC_NO
    662284160803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)