Motion
MT1811109
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #2 Drill Bit Size, 3-3/4 in Flute Length, 6-1/8 in Overall Length
Mi Item #00900092
MFR #MT1811109
Price$20.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Length Drill Bit - 1322 Series, High Speed Steel Material, #2 Drill Bit Size, 3-3/4 in Flute Length, 6-1/8 in Overall Length
Mi Item #00900092
MFR #MT1811109

Mfr description
11109 1322 TAPER LENGTH DRL #2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.22/each

Specifications

Dimensions

  • Drill Bit Size
    #2
  • Flute Length
    3-3/4 in
  • Overall Length
    6-1/8 in

Details

  • Coolant Delivery
    External
  • Finish Coating
    Black Oxide
  • Material
    High Speed Steel
  • Point Angle
    118 °
  • Series
    1322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)