Motion
847172
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 2043 hp/hr Facing Life
MI ITEM #00900106
MFR #847172
Your Price$229.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With M-800 Series Clutches, MW Series Clutches, Low Coefficient Facing, Green Facing Edge Color Code, 2043 hp/hr Facing Life
MI ITEM #00900106
MFR #847172

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$229.78/each(List $321.69)

Overview

Mfr description
847172 MW LOCO FACING KIT

Specifications

  • Parts Category
    Kits
  • For Use With Series
    M-800 Series Clutches, MW Series Clutches
  • Series
    M-800/MW
  • Ratings
    CE, and RoHS
  • Clutch Facing Type
    Low Coefficient
  • Clutch Facing Edge Color Code
    Green
  • Approximate Clutch Facing Life
    2043 hp/hr
  • Clutch Facing Effective Area
    30.63 in²
  • Additional Details
    Low coefficient facings provide less torque output with more facing life. Ideal for continuous slip or high cycle applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more details on these services.
  • Manufacturer Product Page
  • UPC_NO
    662284160865
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought