Motion
847271
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 3066 hp/hr Facing Life
MI ITEM #00900142
MFR #847271
Price$289.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facing Kit - For Use With H-1000 Series Clutches, HW Series Clutches, Standard Coefficient Facing, Red Facing Edge Color Code, 3066 hp/hr Facing Life
MI ITEM #00900142
MFR #847271

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$289.04/each

Specifications

Dimensions

  • Weight
    1.50 lbs

Details

  • Additional Details
    Standard coefficient facings offer the best combination of torque Output and life in most applications. Consult Nexen before using non-original facing types. Nexen offers a rebuilding service for most products, contact your local Motion Industries for more information.
  • Approximate Clutch Facing Life
    3066 hp/hr
  • Clutch Facing Edge Color Code
    Red
  • Clutch Facing Effective Area
    50.27 in²
  • Clutch Facing Type
    Standard Coefficient
  • For Use With Series
    H-1000 Series Clutches, HW Series Clutches
  • Manufacturer Product Page
  • Parts Category
    Kits
  • Ratings
    CE, and RoHS
  • Series
    H-1000/HW
  • UPC_NO
    662284160902

Overview

Mfr description
847271 HW FACING KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought