Specifications
Dimensions
- Height4.0000 in, 101 mm
- Overall Height14.2500 in, 362 mm
- Overall Length9.6200 in, 244 mm
- Overall Width9.6200 in, 244 mm
- Weight26 lbs, 11.79 kg
Details
- Max Pressure689 bar, 10000 psi
- Pressure Rating200 to 10000 psi; 14 to 689 bar
- Product TypesElectric Hydraulic Pump
- Reservoir Capacity0.50 gal (US)
- Sound Level85 dB(a)
- Used With CylindersSingle-acting
- Valve FunctionAdvance, Retract
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)