Motion
PUD-1101B

ENERPAC
PUD-1101B

Pu Electric Hydraulic Pump - Single-Acting Cylinders, 1.00 gal Reservoir, 115 V
Mi Item #00900539
MFR #PUD-1101B
Price$7,213.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PUD-1101B

Pu Electric Hydraulic Pump - Single-Acting Cylinders, 1.00 gal Reservoir, 115 V
Mi Item #00900539
MFR #PUD-1101B

Mfr description
PUD-1101B .5 HP PUMP W/ELEC. DUMP VALVE
  • Lightweight and compact
  • Large, easy-carry handle for maximum portability
  • Two-speed operation reduces cycle times for improved productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,213.57/each

Specifications

Dimensions

  • Height
    4.1500 in, 105 mm
  • Overall Height
    14.7200 in, 373 mm
  • Overall Length
    12.1800 in, 309 mm
  • Overall Width
    14.5000 in, 368 mm
  • Weight
    35.00 lbs

Details

  • Amperage
    9.5 A
  • Description Keyword
    Single-Acting Cylinders
  • Flow
    1st Stage Output Flow - 200 in³/min, 2nd Stage Output Flow - 20 in³/min
  • Manufacturer Product Page
  • Max Pressure
    689 bar, 10000 psi
  • Pressure Rating
    200 to 10000 psi; 14 to 689 bar
  • Product Types
    Electric Hydraulic Pump
  • Pump Type
    Single Acting
  • Reservoir Capacity
    1.00 gal (US)
  • Reservoir Capacity Cubic Inches
    231.0 in³
  • Series / Type
    PU Series
  • Sound Level
    85 dB(a)
  • UPC_NO
    6.62005106493E11
  • Used With Cylinders
    Single-acting
  • Valve Function
    Advance, Retract
  • Valve Functionality
    Advance/Retract
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)