Motion
PUJ-1400B

ENERPAC
PUJ-1400B

Pu Electric Hydraulic Pump - Double-Acting Cylinders, 0.50 gal Reservoir, 115 V
Mi Item #00900656
MFR #PUJ-1400B
Price$6,486.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
PUJ-1400B

Pu Electric Hydraulic Pump - Double-Acting Cylinders, 0.50 gal Reservoir, 115 V
Mi Item #00900656
MFR #PUJ-1400B

Mfr description
PUJ-1400B PUMP, ELECTRIC, 4-WAY VALVE
  • Lightweight and compact
  • Large, easy-carry handle for maximum portability
  • Two-speed operation reduces cycle times for improved productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,486.60/each

Specifications

Dimensions

  • Height
    4.0000 in, 101 mm
  • Overall Height
    14.2500 in, 362 mm
  • Overall Length
    9.6200 in, 244 mm
  • Overall Width
    9.6200 in, 244 mm
  • Weight
    29.00 lbs

Details

  • Amperage
    9.5 A
  • Description Keyword
    Double-Acting Cylinders
  • Flow
    1st Stage Output Flow - 200 in³/min, 2nd Stage Output Flow - 20 in³/min
  • Manufacturer Product Page
  • Max Pressure
    689 bar, 10000 psi
  • Pressure Rating
    200 to 10000 psi; 14 to 689 bar
  • Product Types
    Electric Hydraulic Pump
  • Pump Type
    Double Acting
  • Reservoir Capacity
    0.50 gal (US)
  • Reservoir Capacity Cubic Inches
    116.0 in³
  • Series / Type
    PU Series
  • Sound Level
    85 dB(a)
  • UPC_NO
    6.62005106547E11
  • Used With Cylinders
    Double-acting
  • Valve Function
    Advance, Hold, Retract
  • Valve Functionality
    Advance/Hold/Retract
  • Valve Type
    4-way, 3-position
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)