Motion
11153 ACME SCR 1-1/2 2-2/3 RH 3 FT

NOOK INDUSTRIES
11153 ACME SCR 1-1/2 2-2/3 RH 3 FT

Acme Screw - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 36.0000 in Long, Right Hand Thread Direction
Mi Item #00900676
MFR #11153 ACME SCR 1-1/2 2-2/3 RH 3 FT
Price$456.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
11153 ACME SCR 1-1/2 2-2/3 RH 3 FT

Acme Screw - Alloy Steel Material, 1.5000 in Nominal Screw Diameter, 36.0000 in Long, Right Hand Thread Direction
Mi Item #00900676
MFR #11153 ACME SCR 1-1/2 2-2/3 RH 3 FT

Mfr description
11153 ACME SCR 1-1/2 2-2/3 RH 3 FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.19/each

Specifications

Dimensions

  • Lash (Max Axial)
    0.0100 in
  • Lead Accuracy
    0.0003 in/in
  • Length
    36.0000 in
  • Nominal Screw Diameter
    1.5000 in
  • Overall Length
    36.0000 in
  • Pitch
    0.3750 in
  • Root Diameter Minimum
    1.0660 in
  • Threads Per Inch
    2-2/3
  • Weight
    4.55 lbs/ft

Details

  • Acme Screw Type
    Acme Screw
  • Form
    40 °
  • Material
    Alloy Steel
  • Starts
    1
  • Thread Code
    153
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)