Specifications
Dimensions
- Weight4.8 lbs, 2.18 kg
Details
- Collar Thread2-3/4 in - 16 UN
- Cylinder Capacity15 ton;13.6 ton
- Load Capacity13.6 ton, 15 ton
- Series / TypeMounting Block
- TypePull Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)