Specifications
Dimensions
- Weight13.6 lbs, 6.17 kg
Details
- ActuationSingle-Acting
- Cylinder Capacity30 ton;27.2 ton
- Load Capacity27.2 ton, 30 ton
- Series / TypeMounting Block
- TypeMounting Block
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)