Motion
RC50
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 0.6300 in Stroke, 1.6300 in Retracted, 2.2500 in Extended
Mi Item #00900966
MFR #RC50
Price$691.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 0.6300 in Stroke, 1.6300 in Retracted, 2.2500 in Extended
Mi Item #00900966
MFR #RC50

Mfr description
RC-50 5 TON S/A CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$691.18/each

Specifications

Dimensions

  • Extended Height
    2.2500 in
  • Retracted Height
    1.6300 in
  • Stroke  
    0.6300 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    4.9 ton
  • Oil Capacity
    0.6200 in³
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)