1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ENERPAC
RC51
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 1.0000 in Stroke, 4.3400 in Retracted, 5.3400 in Extended
MI ITEM #
00900976
MFR #
RC51
Price
$718.83
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Portable Hydraulic Lifting Systems
Pumps
Hydraulic Rams
ENERPAC RC51
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ENERPAC
RC51
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 1.0000 in Stroke, 4.3400 in Retracted, 5.3400 in Extended
MI ITEM #
00900976
MFR #
RC51
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$718.83
/each
Qty
Add to Cart
Specifications
Dimensions
Extended Height
5.3400 in
Retracted Height
4.3400 in
Stroke
1.0000 in
Details
Actuation
Single-Acting
Cylinder Capacity
4.9 ton
Oil Capacity
0.9900 in³
Overview
Mfr description
RC-51 5 TON S/A CYLINDER
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought