Motion
RC55
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 5.0000 in Stroke, 8.5000 in Retracted, 13.5000 in Extended
MI ITEM #00901011
MFR #RC55
Price$842.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 5.0000 in Stroke, 8.5000 in Retracted, 13.5000 in Extended
MI ITEM #00901011
MFR #RC55

Mfr description
RC-55 5 TON S/A CYLINDER
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$842.81/each

Specifications

Dimensions

  • Extended Height
    13.5000 in
  • Retracted Height
    8.5000 in
  • Stroke  
    5.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    4.9 ton
  • Oil Capacity
    4.9700 in³

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)