Motion
RC57
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 7.0000 in Stroke, 10.7500 in Retracted, 17.7500 in Extended
MI ITEM #00901021
MFR #RC57
Price$955.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Ram - Single-Acting, 4.9 ton Capacity, 7.0000 in Stroke, 10.7500 in Retracted, 17.7500 in Extended
MI ITEM #00901021
MFR #RC57

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$955.82/each

Specifications

Dimensions

  • Extended Height
    17.7500 in
  • Retracted Height
    10.7500 in
  • Stroke  
    7.0000 in

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    4.9 ton
  • Oil Capacity
    6.9600 in³

Overview

Mfr description
RC-57 5 TON S/A CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought